-
Select Country
- Source Now
Get it by Thursday, Feb 12
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
| Item | Aerosol Can Disposal |
|---|---|
| Body Material | Aluminum |
| California Sb1158 Compliant | Yes |
| Can Capacity | 1 |
| Can Counter Included | Yes |
| Compatible Drum Capacity | 55 gal. |
| Compatible Drum Material | Aluminum Alloy |
| Cone Material | Aeroprene |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter, Coalescing Cartridge |
| Finish | Material Resistant Coating , Resistant Coated |
| Height | 9" |
|---|---|
| Included Filter/cartridge Type | Carbon Filter, Coalescing Cartridge |
| Includes | Slide Bar On Can Chamber |
| Includes Ground Wire | Yes |
| Maximum Can Diameter | 3" |
| Maximum Can Height | 8 1/2" |
| Pin Material | Stainless Steel |
| Product Type | Aerosol Can Recycling System |
| Sleeve Material | Nylon |
| Trash Can Capacity | 1 |
| Standards | EPA COMPLIANCE, ETV CERTIFIED |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8421398030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)