-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Aerosol Can Disposal |
|---|---|
| Body Material | Steel |
| California Sb1158 Compliant | Yes |
| Can Capacity | 1 |
| Can Counter Included | Yes |
| Compatible Drum Capacity | 55 gal. |
| Compatible Drum Material | Steel |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter, Coalescing Cartridge |
| Height | 9" |
|---|---|
| Included Filter/cartridge Type | Carbon Filter, Coalescing Cartridge |
| Includes | Padlock With Key, Poly Containment Sump, Poly Lid For Scrap Steel Storage Drum, Safety Goggles |
| Includes Ground Wire | Yes |
| Maximum Can Diameter | 3" |
| Maximum Can Height | 8 1/2" |
| Product Type | Aerosol Can Recycling System |
| Trash Can Capacity | 1 |
| Standards | EPA COMPLIANCE, ETV CERTIFIED |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 68.58 |
| HS Code | 8421398030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.3575 |
Justrite 28231 dual aerosol can disposal system comes with all the features of Justrite 28230 Aerosolv 7000 super aerosol can recycling system and has additional features like the puncturing unit's shut-off valve and the carbon cartridge's check valve to prevent off-gassing from the drum.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)