| Item | Combination Coalescing/Carbon Filter |
|---|---|
| Coalescer Material | Polymer |
| Compatible Grainger Part No. | 812F19 |
| Compatible Manufacturer Part Number | 28101 |
| Compatible Mfr. Part No. | 28101 |
| Features | Absorption Indicator Shows When To Replace, Combination Coalescing/Carbon Filter Replacement |
| Filter Life | Not Applicable |
| Filter Material | Carbon |
| Filter Media | Carbon |
| Filter/cartridge Type | Carbon Filter |
| Filters Out | Vocs |
| Includes | (2) Coalescing/Carbon Filters |
|---|---|
| Maximum Aerosol Can Diameter | Not Applicable |
| Maximum Aerosol Can Height | Not Applicable |
| Minimum Aerosol Can Diameter | Not Applicable |
| Outside Dia. | 6" |
| Overall Height | 6" |
| Part Series | 3602 Series |
| Product Type | Replacement Carbon Filter |
| Series | 3602 Series |
| Type | Carbon Filters |
| Width | 10" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0103 |
Aerosol can recycling systems can be mounted on either 30 or 55-gallon drums.
These aerosol can recycling systems comply with the EPA standards.
Carbon filters should be changed after 18 - 24 months of constant (24/7) usage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)