-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Plugs |
|---|---|
| Color | Yellow |
| Compatible Grainger Part No. | 45JW40 |
| Compatible With Manufacturer Model Number | 391-0000 |
| Corded/wireless | Uncorded |
| Earplug Color | Orange, Yellow |
| Earplug Material | Foam |
| Earplug Packaging | Bulk Box |
| Earplug Pair Pack Type | Loose |
| Earplug Reusability | Disposable |
| Earplug Shape | Bullet |
| Earplug Size | M |
| Insertion Method | Roll Down |
| Material | Foam |
| Metal Detectable | No |
|---|---|
| Noise Reduction Rating (nrr) | 33 dB |
| Noise Reduction Rating Nrr | 33 dBA |
| Overall Depth | 10" |
| Overall Height | 10" |
| Overall Width | 10" |
| Packaging | Dispenser Refill |
| Pairs Per Package | 500 |
| Product Type | Dispenser Refill |
| Refill Type | Cartridge Refill |
| Shape | Tapered |
| Size | Universal |
| Style | Uncorded |
| Standards | ANSI S3.19-1974 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 20.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.612 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)