-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Coupling Size | 08 |
| Hub Diameter | 3 1/4" |
| Hub Length | 3/4" |
| Keyway Size | 1/4" x 1/8" |
| Length Through Bore | 2.094" |
| Material | Steel |
|---|---|
| Maximum Speed | 4500 RPM |
| Outside Dia. | 5.45" |
| Screw Size | 5/16"-18 x 5/16" |
| Type | Bored to Size Type S |
| Height (cm) | 5.31 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 8.26 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)