MARTIN SPROCKET 3J 7/8 Coupling, 3 Size, 2.062 Inch Outside Dia., 0.875 Inch Bore, Bore To Size, Cast Iron

Item: AL2DDM
Model: 3J 7/8
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.90 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupling
Coupling Size 03
Hub Diameter 1 1/4"
Hub Length 7/16"
Keyway Size 3/16" x 3/32"
Length Through Bore 2"
Material Steel
Maximum Speed 9200 RPM
Outside Dia. 2.062"
Screw Size 1/4"-20 x 1/4"
Type Bored to Size Type J

Shipping Information

Height (cm) 5.08
Length (cm) 3.18
Width (cm) 3.18
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site