MARTIN SPROCKET 5J 1/2 Coupling, 5 Size, 3.250 Inch Outside Dia., 0.5 Inch Bore, Bore To Size, Cast Iron

Item: AL2DDR
Model: 5J 1/2
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupling
Coupling Size 05
Hub Diameter 1 7/8"
Hub Length 15/32"
Keyway Size 1/8" x 1/16"
Length Through Bore 2 7/8"
Material Steel
Maximum Speed 7600 RPM
Outside Dia. 3 1/4"
Screw Size 10"-24 x 3/16"
Type Bored to Size Type J

Shipping Information

Height (cm) 7.32
Length (cm) 4.78
Width (cm) 4.78
Country Of Origin US
Weight (kg) 0.405

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site