-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Coupling Size | 04 |
| Hub Diameter | 1 5/8" |
| Hub Length | 7/16" |
| Keyway Size | 1/8" x 1/16" |
| Length Through Bore | 2 3/8" |
|---|---|
| Material | Steel |
| Maximum Speed | 7600 RPM |
| Outside Dia. | 2.46" |
| Type | Bored to Size Type J |
| Length (cm) | 6.25 |
|---|---|
| Width (cm) | 6.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)