-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Coupling Size | 07 |
| Hub Diameter | 2 13/16" |
| Keyway Size | 3/16" x 3/32" |
| Length Through Bore | 1.844" |
| Material | Steel |
|---|---|
| Maximum Speed | 5250 RPM |
| Outside Dia. | 4 5/8" |
| Set Screw Size | 1/4"-20 x 1/4" |
| Type | Bored to Size Type S |
| Height (cm) | 4.67 |
|---|---|
| Length (cm) | 7.14 |
| Width (cm) | 7.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)