| Item | Sleeve |
|---|---|
| Color | Black |
| Coupling Size | 08 |
| Length | 2 1/2" |
| Material | Rubber |
| Maximum Speed | 4500 RPM |
| O.d. | 5.047" |
|---|---|
| Outside Dia. | 5.047" |
| Temp. Rating | -50°F to +275°F |
| Torque Rating | 1135 lbs.-in. |
| Type | One-Piece |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 12.83 |
| Width (cm) | 12.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)