-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeve |
|---|---|
| Color | Black |
| Coupling Size | 03 |
| Length | 1" |
| Material | Rubber |
| Maximum Speed | 9200 RPM |
| O.d. | 1.887" |
|---|---|
| Outside Dia. | 1.887" |
| Temp. Rating | -50°F to +275°F |
| Torque Rating | 60 lbs.-in. |
| Type | One Piece Split |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.8 |
| Width (cm) | 4.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)