-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Working Kit |
|---|---|
| Cone Type | Hardened Steel |
| Construction | Aluminum And Steel |
| Container Type | Case |
| Features | Self Centering |
| Flare Angle | 45° |
| Flare Type | Single 45° |
| Includes | (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case |
| Includes Storage Container | Yes |
| Kit Type | Flaring And Swaging Kit |
|---|---|
| Material Application | Aluminum, Brass, Copper, Stainless Steel, Steel |
| Maximum Cutting Capacity | 1/2" |
| Minimum Cutting Capacity | 1/8" |
| Overall Length | 10" |
| Tube Flaring Size | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4" |
| Tube Swaging Size | 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" |
| Type | Flaring, Swaging And Cutting |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 21.84 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.4615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)