-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Flat Free Polyurethane Wheel |
|---|---|
| Application | Wheelbarrow And Cart Tires |
| Bore Dia. | 3/4" |
| Capacity | 350 lbs. |
| Fits Axle | 3/4" |
| For Axle Size | 3/4" |
| Frame Finish | Powder Coated |
| Hub Color | White |
| Hub Length | 3" |
| Hub Material | Steel |
| Hub Position | Center Mount |
| Hub Type | Centered |
| Hub Width | 2.984" |
| Includes | Tire Mounted On Rim With Bearings Installed |
| Load Rating Range | 300 lbs. to 999 lbs. |
|---|---|
| Non-marking | Yes |
| Tire Rim Dia. | 8 5/8" |
| Tire Rim Type | Standard |
| Tire Sidewall No. | 3.50/2.50-8 |
| Tire Thickness | 2 3/8" |
| Tread | Ribbed |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Ball |
| Wheel Dia. | 13 5/16" |
| Wheel Type | Flat Free |
| Wheel Width | 1 7/8" |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 33.78 |
| HS Code | 8716905040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.4525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)