-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Service Wrench |
|---|---|
| Box End Type | 4-Point Box End |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Offset Angle | 0° |
| Head Size | 3/16", 1/4", 5/16", 3/8" |
| Head Thickness | 1/2" |
| Head Type | Standard |
| Insulated | No |
| Length | 5 1/2" |
| Material | Nickel |
| Measurement Type | SAE |
| Min. Arc Swing | 22.5° |
|---|---|
| Non-magnetic | No |
| Nonsparking | No |
| Number Of Geared Teeth | 0 |
| Number Of Points | 0 |
| Overall Length | 5 1/2" |
| Ratcheting | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Standards | Din, Ansi |
| Tether Capable | Standard Tool |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Shape | Straight |
| Wrench Style | Ratcheting |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 13.46 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)