-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Adjustment Knob | Calibrated |
| Adjustment Method | Knob |
| Body | Composite |
| Body Material | Composite |
| Configuration | Inline |
| Control Direction | Uni-Directional |
| Flow Rate | 28 CFM |
| Flow Rate - Maximum | 28 SCFM |
| Height | 2.828" |
| Inlet Port | 1/4" FNPT |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1/4" |
| Inlet Port Connection Type | NPT |
| Length | 1 29/32" |
| Max. Operating Pressure | 200 psi |
|---|---|
| Operating Pressure | 0 psi to 200 psi |
| Operating Pressure - Minimum | 0 psi |
| Operating Temperature | 0°F to 200°F |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 0°F |
| Outlet Port | 1/4" Female NPT |
| Outlet Port Connection Gender | Female |
| Outlet Port Connection Size | 1/4" |
| Outlet Port Connection Type | NPT |
| Overall Height | 2 1/2" |
| Overall Length | 1 7/8" |
| Overall Width | 15/16" |
| Product Type | Needle Valve |
| Width | 0.938" |
| Height (cm) | 7.18 |
|---|---|
| Length (cm) | 4.84 |
| Width (cm) | 2.54 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)