-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| End Configuration Size | 1/8" x 1/8" |
| End Configuration Type | FNPT x FNPT |
| Height | 1 7/16" |
| Length | 9/16" |
| Material | Brass |
|---|---|
| Nominal Size | 1/8" x 1/8" |
| Pressure Rating | 150 psi |
| Shape | Straight |
| Width | 1 1/4" |
| Height (cm) | 3.66 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 1.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)