-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Service Wrench |
|---|---|
| Box End Style | Square |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Thickness | 1/2" |
| Head Type | Standard |
| Insulated | No |
| Material | Steel |
| Min. Arc Swing | 2° |
| Non Sparking | No |
| Non-magnetic | Yes |
| Number Of Geared Teeth | 4 |
|---|---|
| Number Of Points | 4 |
| Offset | 0° |
| Overall Length | 5 5/8" |
| Promotion Restriction | Not Eligible For Promotion |
| Ratcheting | Yes |
| Ratcheting Configuration | Box End |
| Reversible | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Tether Capable | Standard Tool |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Wrench Style | Reversible |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 16.26 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)