-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Service Wrench |
|---|---|
| Box End Style | Square |
| Box End Type | 4-Point Box End |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 5° |
| Head Size | 3/16", 1/4", 5/16", 3/8" |
| Head Thickness | 1/2" |
| Head Type | Offset |
| Insulated | No |
| Material | Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 22.5° |
| Non Sparking | No |
|---|---|
| Non-magnetic | Yes |
| Number Of Geared Teeth | 4 |
| Number Of Points | 4 |
| Offset | 5° |
| Promotion Restriction | Not Eligible For Promotion |
| Ratcheting | Yes |
| Ratcheting Configuration | Box End |
| Reversible | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Tether Capable | Standard Tool |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Wrench Style | Offset |
Yellow Jacket 60616 service wrench is designed for HVAC/R professionals. Its compact size & reversible ratcheting feature make it ideal for tightening and loosening fittings on service valves and other components in air conditioning & refrigeration systems.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 16.26 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Major factors include intended use, size compatibility, material durability, reversible ratcheting, non-slip grip, torque adjustability and compact design.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)