-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 100FC Torch Handle |
|---|---|
| Body Material | Brass |
| Compatible Cutting Attachment | CA 1350, CA 1351, CA 1352 |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Compatible Heating Tip Series | 55-1 Series, MFA-1 Series, MFN-1 Series |
| Compatible Tip Mixer | UM |
| Compatible Tip Series | 3 Series |
| Compatible Tip Tube | Et-1 |
| Compatible Welding & Brazing Tip Series | DFE-1, FE-1, UN-1, W-1 |
| Features | Built-In Flashback Arrestors - On Most Models, Built-In Reverse Flow Check Valves |
| Handle Dia. | 3/4" |
| Hose Fitting Size | B |
| Includes | Torch Handle |
|---|---|
| Inlet Connection Gender | Male |
| Inlet Connection Size | 9/16"-18 |
| Inlet Thread Direction | Left Hand |
| Length | 8 1/2" |
| Material | Brass |
| Mfr. Series | Victor 100 Series |
| Number Of Hoses | 2 |
| Overall Length | 8 1/2" |
| Series | 100FC Series |
| Tip Series | Victor 3 Series |
| Torch Style | Victor |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 10.16 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)