-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Torch |
|---|---|
| Body Material | Brass, Stainless Steel |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Cuts Up To | 5" |
| Duty Rating | Heavy Duty |
| Features | Built-In Patented Flashback Arrestors, Reverse Flow Check Valves For Added Safety |
| Gas Service | All |
| Head Angle | 90° |
| Hose Fitting Size | B |
|---|---|
| Inlet Thread Direction | Left Hand |
| Length | 21" |
| Maximum Cutting Thickness | 5" |
| Tip Series | Victor 1 Series |
| Torch Style | Victor |
| Type | Handheld |
| Welds Up To | These Are Cutting Torches Only - Can Not Be Used To Oxy/Fuel Weld |
Victor Thermal Dynamicscutting torches are ideal for oxy-fuel cutting of metal workpieces by heating them at appropriate temperatures. These cutting torches use gases, such as propane, propylene, acetylene, natural gas and other fuel gases. The Victor track torches are available in 75, 90 & 180 degrees head angles and have lengths ranging from 8 to 48 inches for cutting workpieces placed at diverse angles and distances from the user.
Victor torches having 21 inch lengthhave 90 degrees angled head for cutting workpiece parallel to the torch length. These Victor track torches have stainless steel gas tubes for corrosion resistance and a narrow forged brass head for high visibility while cutting.
Victor 0381-1621 cutting torch or Victor ST900FC cutting torch is equipped with flashback arrestors & reverse flow check valves to prevent hazards due to movement of flame or fuel gases from the torch tip into the gas line. This Victor Technologies ST900FC / 0381-1621 heavy duty cutting torch has two inlet connections for connecting the oxygen & gas lines to the torch. It is further equipped with a cutting oxygen lever & forward valves for additional safety. Victor ST900FC cutting torch is also fitted with an appropriately sized cutting tip for cutting metal and metal alloy pieces up to a depth of 5 inches.
Raptor Supplies also delivers this Victor ST900FC / 0381-1621 cutting torch in a variant (Victor ST2600FC / 0381-1480) that can cut up to 8 inches depth.
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 8.38 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.26 |
Victor ST900FC cutting torch is used for cutting workpieces made of metal and metal alloys in fabrication, construction, repair & maintenance, railroad, shipyard and farm maintenance applications.
Victor ST900FC torch has two inlet connections for fitting to two hoses (oxygen and fuel gas) that are attached to their respective gas cylinders through a fuel / pressure regulator. Victor ST900FC / 0381-1621 cutting torch head is also attached with a cutting tip according to size & depth of the desired cut on the metal workpieces.
The preheat flame generated by mixing oxygen and some fuel gas in Victor ST900FC cutting torch may reach temperatures ranging from 4400 to 6000 degrees F, depending on the ratio of oxygen to fuel gas used.
Raptor Supplies offer this 21 inch long Victor ST900FC torch in a variant having cutting depth up to 8 inches. Customers can also browse through Victor cutting torches page on our website for variants having diverse cutting depths, lengths and head angle.
Primary difference between cutting torches and welding torches is that a cutting torch is used to cut metals into smaller pieces, whereas a welding torch is ideal for joining different metal pieces together. Users need to use the appropriate torches for their applications as they can not be used interchangeably.
ESAB, a world leader in welding & cutting equipment and consumables, owns Victor Technologies Holdings, Inc., maker of Victor ST900FC cutting torch.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)