-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Nozzle |
|---|---|
| Acetylene Flow | 8-18 SCFH |
| Acetylene Pressure | 3 psig to 6 psig |
| Application | Brazing, Welding |
| Compatible Fuel Type | Acetylene |
| Compatible Manufacturer | Victor |
| Compatible Torch Series | J |
| Flame Type | Brazing Long Cone |
| Fuel Pressure | 4 psig to 7 psig |
| Gas Service | Acetylene |
| Maximum Brazing Capacity | 1 3/4" |
| Maximum Welding Thickness | 3/4" |
|---|---|
| Minimum Brazing Capacity | 3/4" |
| Minimum Welding Thickness | 3/16" |
| Oxygen Flow | 5-8 SCFH |
| Oxygen Pressure | 4 psig to 7 psig |
| Size | 3" |
| Tip Design | One Piece |
| Tip Series | W-J Series |
| Tip Size | 3 |
| Welds Up To | 3/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 6.35 |
| HS Code | 8468905000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)