-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | J-28 Torch Handle |
|---|---|
| Body Material | Brass |
| Compatible Cutting Attachment | CA 1260 |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Compatible Heating Tip Series | MFA J |
| Compatible Tip Series | 3 Series |
| Compatible Tip Tube | ET-J |
| Compatible Welding & Brazing Tip Series | DFE-J, FE-J, UN-J, W-J |
| Duty Rating | Light Duty |
| Features | Built-In Flashback Arrestors - On Most Models, Built-In Reverse Flow Check Valves |
| Handle Dia. | 5/8" |
| Hose Fitting Size | A |
| Includes | Torch Handle |
|---|---|
| Inlet Connection Gender | Male |
| Inlet Connection Size | 3/8"-24 |
| Inlet Thread Direction | Left Hand |
| Length | 6" |
| Material | Brass |
| Mfr. Series | Victor J Series |
| Number Of Hoses | 2 |
| Overall Length | 6" |
| Series | J-28 Series |
| Tip Series | Victor 3 Series |
| Torch Style | Victor |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 9.65 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)