-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flaring and Swaging Tool |
|---|---|
| Container Type | Case |
| Features | Self Centering |
| Flare Type | Single 45° |
| Handle | Sliding T |
| Includes | (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case |
| Includes Storage Container | Yes |
| Kit Type | Flaring And Swaging Kit |
|---|---|
| Material Application | Aluminum, Brass, Copper |
| Maximum Cutting Capacity | 1/2" |
| Minimum Cutting Capacity | 1/8" |
| Overall Length | 7" |
| Tube Flaring Size | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4" |
| Tube Swaging Size | 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" |
Imperial 275-FS flaring and swaging tool is used for connecting copper tubing and gas pipes. This tool is ideal for joining pipes of different sizes in HVAC systems.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 21.84 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.115 |
This flaring tool can produce single lap flares at 45 degrees.
Flaring tool uses pressure to make mechanical joints to connect pipes with a flare connection.
Swaging tool uses pressure to stretch one end of a tube so that it can fit over another tube of the same diameter.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)