-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Truck |
|---|---|
| Assembled Depth | 64 1/2" |
| Assembled Height | 46 5/16" |
| Assembled Width | 30" |
| Assembly | Assembly Required |
| Caster Dia. | 12" |
| Caster Type | Pneumatic |
| Caster Wheel Width | 4" |
| Color | Blue |
| Color Family | Blue |
| Deck Height | 18" |
| Deck Length | 60" |
| Deck Width | 30" |
| Features | Meant To Travel Over Rough Terrain |
| Height | 46.312" |
| Includes | (2) Rigid Casters 3-1/2" Width, And (2) Swivel Casters 3-1/2" Width |
| Length | 64 3/8" |
|---|---|
| Load Capacity | 1500 lbs. |
| Material | Steel |
| Max. Platform Height | 18" |
| Number Of Batteries | 0 |
| Number Of Casters | 4 |
| Overall Height | 46.31" |
| Overall Length | 64 1/2" |
| Overall Width | 30" |
| Platform Height | 18" |
| Platform Length | 60" |
| Platform Material | Steel |
| Platform Width | 30" |
| Power Source | Manual |
| Static Load Capacity | 1500 lbs. |
| Width | 30" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 94.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)