-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutter Type | Heavy Duty Cable Cutter |
| Cutting Action | Shear Cut |
| Cutting Capacity Aluminum | 1000 mcm |
| Features | Fits Most Standard Power Drills, Rounded Blades Minimize Cable Distortion For Professional Quality Every Time, Specially Hardened |
| For Maximum Diameter Aluminum Electric Cable | 1000 kcmil |
| For Maximum Diameter Copper Electrical Cable | 750 kcmil |
| For Maximum Wire Thickness | Aluminum-100 Mcm, Copper-750 Mcm |
| For Wire/cable Type | Electrical/Data Cable |
| Grip Material | Plastic |
| Grip Type | Cushion Grip |
| Handle Design | Steel With Cushion Grip |
|---|---|
| Handle Material | Steel |
| Handle Style | Smart Grip |
| Includes Cushioned Grip | Yes |
| Insulated | No |
| Material Application | Aluminum, Copper |
| Maximum Jaw Opening | 1 1/2" |
| Overall Length | 12" |
| Product Type | Cable Cutter |
| Ratcheting Jaw | Yes |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 43.94 |
| Width (cm) | 31.24 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)