-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutting Action | Shear Cut |
| Features | Drop Forged, Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High Carbon Steel Construction, Precision Ground |
| For Maximum Wire Thickness | Aluminum-4/0, Copper-2/0 |
| Handle Design | Smart Grip |
|---|---|
| Handle Style | Smart Grip |
| Material Application | Aluminum, Copper |
| Overall Length | 9 1/2" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 7.62 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)