-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutting Action | Shear Cut |
| Features | Hardened Steel Blades Ensure Consistent Cuts And Long-Term Durability, Molded-In Foot Provides Stability And Leverage When Making Multiple Cuts, The Bigfoot Cable Cutter Is Designed To Cut 750 Kcmil (Mcm) And Smaller Hard-Drawn Copper And Aluminum Cables |
| For Maximum Wire Thickness | 750 mcm |
| Handle Design | Plastic Covered |
| Handle Style | Smart Grip |
|---|---|
| Material Application | Aluminum, Copper |
| Overall Length | 9 3/4" |
| Ratcheting Jaw | Yes |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 15.75 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.2825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)