-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Cutter |
|---|---|
| Cutting Action | Shear Cut |
| Features | For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades |
| Grip Type | Comfort Grip |
| Handle Color | Black |
| Handle Design | Comfort Grip |
|---|---|
| Handle Style | Comfort Grip |
| Material Application | Aluminum, Copper |
| Overall Length | 22" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 14.6 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)