-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Bulb Color | Red |
| Color | Red |
| Compatible Operator | Selector Switch |
| Compatible With Series | XB6 Series |
| Includes Bulb | Bulb Included |
| Ip Rating | Not Rated |
| Lamp Bulb Type | LED |
| Lamp Module Type | Full Voltage |
| Lamp Type | LED |
| Lamp Voltage | 24V AC/DC |
| Manufacturer Warranty Length | 18 Months |
|---|---|
| Nema Enclosure Rating | No Enclosure |
| Nema Rating | NEMA 13, NEMA 4, NEMA 4X |
| Overall Depth | 2.28" |
| Overall Height | 0.55" |
| Panel Mounting Hole Diameter | 16 mm |
| Terminal Connection | Slip On |
| Terminal Connection Type | Slip On |
| Voltage Rating | 24V AC |
| standard | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 2.79 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)