-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mini Sharpening Stone |
|---|---|
| Abrasive Material | Diamond |
| Color | Red |
| Compatible Lubrication | Water |
| Grade | Fine |
| Height | 1/4" |
|---|---|
| Length | 2 5/8" |
| Product Type | Mini Sharpening Stone |
| Surface Type | Interrupted |
| Width | 7/8" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 7.62 |
| HS Code | 6804210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)