-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Compatible With Grainger Part Number | 1WF72, 4YW07, 4YW08, 4YW09, 5ZL70, 5ZL71 |
| Compatible With Manufacturer Part Number | P1.5U-A9, Ss3 |
| Compatible With Series | SS3 Series |
| Fits Brand | Ingersoll Rand |
|---|---|
| Product Type | Small Reciprocating Air Filter Elements |
| Series | Reciprocrating Compressor Series |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)