-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor Overload Relay |
|---|---|
| Color | Black |
| Compatible Brand Or Manufacturer | Elkay, Halsey Taylor |
| Fits Brand | Elkay & Halsey Taylor |
| For Use With | Various Elkay And Halsey Taylor Water Coolers |
| Includes | Overload And Relay |
|---|---|
| Material | Metal |
| Operating Voltage | 115V AC |
| Product Type | Compressor Overload Relay |
| Type | Compressor Overload Relay |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8418998060 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)