-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | LED Bollard |
|---|---|
| Bollard Top Shape | Flat |
| Color Rendering Index | 70 |
| Color Temp. | 5100 K |
| Color Temperature | 5000 K |
| Cri | 70 |
| Fixture Housing Color | Bronze |
| Fixture Wattage | 27 W |
| Height | 42" |
| Housing Color | Bronze |
| Housing Material | Die Cast Aluminum |
| Includes | Lamp |
| Length | 7" |
| Lens Material | Acrylic |
| Light Distribution | Cont.-Asym. (Type III) |
|---|---|
| Lumens | 1095 lm |
| Lumens Per Watt | 46 lm/W |
| Manufacturers Warranty Length | 5 yrs. |
| Mounting | Bollard |
| Number Of Leds | 12 |
| Operating Temp. Range | -20°F to +104°F |
| Rated Life | L70 Of 50000 Hours |
| Standards | Lm80 |
| Temp. Range | 25°C |
| Voltage | 120-277V AC |
| Warranty | 5 yrs. |
| Wattage | 30 W |
| Width | 7" |
Hubbell FN212LU5KDB LED bollard provides illumination, enhances visibility and improves safety in outdoor environments. It is ideal for outdoor lighting settings, such as pathways, walkways, gardens and parking lots.
| Height (cm) | 107.65 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 9405400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.665 |
This LED bollard light has a rated life of L70 of 50,000 hours, ensuring long-lasting performance and reduced maintenance needs.
Yes, LED bollard lights can withstand temperature changes and humidity. They can be operated at temperatures ranging from -20 to 104 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)