-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Line Action Clamp |
|---|---|
| Clamping Force | 100N |
| Holding Capacity | 675 lbs. |
| Material | Steel |
| Max. Clamping Stroke | 3 mm |
| Mounting Base | Flange |
|---|---|
| Mounting Type | Flange |
| Plunger | Round |
| Rapid Stroke | 45 mm |
Destaco FL-121-45 variable stroke straight line action clamp is ideal for applications where workpiece tolerances & thicknesses vary. It is recommended for clamping between ribs & hollow spaces which are difficult to reach. Destaco FL-121-45 variable stroke straight line action clamp uses a plunger to generate positive linear force, as well as hold & position workpieces for machining. This plunger clamp is ideal for the metalworking, woodworking, aerospace and automotive industries, and is equipped with a flanged mounting base for secure & easy installation. It utilises a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously. When clamping the unit against a workpiece, the clamping stroke can be reduced by the force locking connection between the plunger and the workpiece. The straight line action clamp can then be unlocked by turning the hand lever or wheel counter-clockwise. To change the position of the handle while in the clamped or unclamped position, the user has to pull the hand lever off its spline and set it in the desired position. The clamping force is proportional to the operation force, hence the achieved clamping force must not exceed the maximum holding force. Destaco FL-121-45 variable stroke straight line clamp features balanced construction to offer rigid holding and long life.
| Height (cm) | 5.21 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 15.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.603 |
Destaco FL-121-45 variable stroke straight line clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding and testing in the aerospace, automotive and food & packaging industries.
Destaco FL-121-45 variable stroke straight line clamp is constructed in accordance with ISO 9001:2015 & ISO 14001:2015 standards for safety, efficient performance of the clamp and environmental health.
These clamps are designed only for axial loads. To accomodate side loads, we would recommend an additional radial support for the plunger.
Yes, Destaco straight line clamps are also available in foot mount flanged base and through hole mounting styles. You can browse through the FO, FL & G Series Straight Line Clamps page for multiple mounting options.
While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC, while pneumatic cylinder seals require the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during manufacturing processes.
Destaco manual straight line action clamps securely hold a part into a fixture in a safe and ergonomic way. These quick acting clamps improve productivity and cycle times.
The holding power / clamping pressure of a variable stroke straight line manual clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)