DESTACO FL-162-60 Variable Stroke Clamp, 2.36 Inch Plunger Travel, 2020 lb

Item: AJ8BAF
Model: FL-162-60
Check Availability
In Stock.

Get it by Friday, Feb 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$394.15 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Straight Line Action Clamp
Clamping Force 100N
Holding Capacity 2020 lbs.
Material Steel
Max. Clamping Stroke 4 mm
Mounting Base Flange
Mounting Type Flange
Plunger Height 1.1"
Rapid Stroke 60 mm

Product Details

Destaco FL-162/60 variable stroke clamp is suitable for keeping workpieces stationary in factories & metalworking facilities. This clamp is designed for applications where workpiece tolerances & thicknesses vary. It is capable of both one & two handed operation.

Shipping Information

Height (cm) 8.99
Length (cm) 3
Width (cm) 19.61
Country Of Origin US
Weight (kg) 1.305

Uses

  • Milling workpieces
  • Mass production

Features

  • Destaco variable stroke plunger clamp for one / two handed clamping operation
  • Compact design for ease of use in difficult to reach spaces (clamping between ribs & hollow spaces)

Compatible Accessories

  • Destaco K1222 swivel thrust pad for variable stroke plunger clamp

Standards and Approvals

  • ISO 9001:2015 and ISO 14001:2015 certified

Installation

  • Threaded holes on variable stroke clamp body for secure installation on a flat surface / workbench

Documentation

Frequently Asked Questions

How to switch between one & two handed operation for variable stroke clamp?

For enabling two handed operation, the plunger can be removed from the clamp. For switching to single handed operation, the plunger is retained within the clamp (hand lever, hand wheel & plunger are linked).

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site