DESTACO FO-162-60 Straight Line Action Clamp, 4 mm Clamping Stroke, 2020 lb

Item: AJ8AZQ
Model: FO-162-60
Check Availability
In Stock.

Get it by Friday, Feb 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$375.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Straight Line Action Clamp
Clamping Force 100N
Holding Capacity 2020 lbs.
Material Steel
Max. Clamping Stroke 4 mm
Mounting Base Foot
Mounting Type Foot
Plunger Height 1.18"
Rapid Stroke 60 mm

Product Details

Destaco variable stroke straight line action clamp (FO-162/60) is designed for axial loads in operations where workpiece tolerances and thicknesses vary. This straight line action clamp is recommended for clamping between ribs and hollow spaces that are difficult to reach. It features a compact design that allows both single part & mass production and is equipped with a plunger & hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. This clamp has a foot mounted, flanged base for ease of installation and is capable of withstanding loads up to 2020 lb. Destaco FO-162/60 straight line action clamp is designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads. This variable stroke straight line action clamp can accommodate swivel thrust pads for high performance workholding, automation & containment solutions.

Shipping Information

Height (cm) 8.99
Length (cm) 3
Width (cm) 19.61
Country Of Origin US
Weight (kg) 1.4175

Uses

Destaco FO-162/60 variable stroke straight line action clamp is used for single part / mass production of fixtures.

Features

  • Destaco FO-162/60 straight line action clamp is ideally used for clamping workpieces having varying thicknesses and tolerances.
  • It utilises a plunger and a handle lever / hand wheel (operated simultaneously) to allow single handed operation.
  • The clamp features a foot mounted, flanged base for quick and secure installation.
  • This FO-162/60 variable stroke straight line action clamp is capable of withstanding loads up to 2020 lb.
  • It is equipped with swivel thrust pads for high performance workholding, automation & containment solutions.

Compatible Accessories

  • Destaco FO-162/60 straight line action clamp is compatible with plunger strokes of lengths ranging from 100 mm to 300 mm.

Standards and Approvals

Destaco FO-162/60 variable stroke straight line action clamp is ISO 9001:2015 and ISO 14001:2015 approved to deliver high quality clamping services.

Installation

  • Destaco FO-162/60 straight line action clamp features a foot mounted, flanged base for quick and secure installation.

Documentation

Frequently Asked Questions

Is Destaco variable stroke straight line action clamp suitable for side loads?

This clamp is designed only for axial loads. To accomodate side loads, we would recommend an additional radial support for the plunger.

How does a straight line action clamp work?

A straight line clamp have a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.

Are straight line action clamps available in multiple mounting styles?

Yes, Destaco straight line action clamps are available in foot mount flanged base, front flange mount and through hole mounting styles.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does holding capacity mean in terms of clamps?

The holding capacity or holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Destaco supply water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site