-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | LED Bollard |
|---|---|
| Bollard Top Shape | Flat |
| Color Rendering Index | 70 |
| Color Temp. | 5100 K |
| Color Temperature | 5000 K |
| Cri | 70 |
| Fixture Housing Color | Bronze |
| Fixture Wattage | 41 W |
| Height | 42" |
| Housing Color | Bronze |
| Housing Material | Die Cast Aluminum |
| Includes | Lamp |
| Length | 7" |
| Lens Material | Acrylic |
| Light Distribution | Cont.-Asym. (Type III) |
|---|---|
| Lumens | 1955 lm |
| Lumens Per Watt | 51 lm/W |
| Manufacturers Warranty Length | 5 yrs. |
| Mounting | Bollard |
| Number Of Leds | 24 |
| Operating Temp. Range | -20°F to +104°F |
| Rated Life | L70 Of 50000 Hours |
| Standards | Lm80 |
| Temp. Range | 25°C |
| Voltage | 120-277V AC |
| Warranty | 5 yrs. |
| Wattage | 46 W |
| Width | 7" |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 17.78 |
| HS Code | 9405400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)