-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.43-2A |
| Ballast Bulb Type | T5HO |
| Ballast Bulb Type Equivalents | T5HO |
| Ballast Dimming | No |
| Ballast Dimming Type | No Dimming |
| Ballast Factor | 1 |
| Ballast Family | Lumapro |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 4 |
| Ballast Start Type | Rapid |
| Ballast Type | Electronic |
| Brand And Series | Lumapro |
| Bulb Wattage | 55 W |
| Ca Title 20 Compliant | Yes |
| Dimming | No |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Fixture Ballast Type | Electronic |
| Frequency | 50/60 Hz |
| Height | 1 3/16" |
|---|---|
| Input Voltage | 120-277V AC |
| Input Watts | 117-231 W |
| Lamp Type | T5 |
| Lamp Types Supported | (2, 3 or 4) CFT55W, (2, 3 or 4) F54T5HO |
| Length | 16 7/8" |
| Light Output | Normal |
| Min. Starting Temp. | 0°F |
| Number Of Lamps | 2, 3, 4 |
| Overall Height | 1 1/4" |
| Overall Length | 16 7/8" |
| Overall Width | 1 3/8" |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Start Type | Program |
| Starter Required | No |
| Total Harmonic Distortion | Less Than 20% |
| Total Harmonic Distortion - Maximum | 20% |
| Voltage | 120/277V |
| Width | 1.312" |
| Wiring Type | Series |
| Height (cm) | 3.02 |
|---|---|
| Length (cm) | 42.86 |
| Width (cm) | 3.33 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.179 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)