-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.21-0.48A |
| Ballast Dimming | No |
| Ballast Dimming Type | No Dimming |
| Ballast Factor | 0.88 |
| Ballast Family | Lumapro |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 2 |
| Ballast Start Type | Programmed |
| Ca Title 20 Compliant | Yes |
| Dimming | No |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Fixture Ballast Type | Electronic |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Height | 1" |
| Input Watts | 56 W |
| Lamp Type | T8 |
| Length | 9 1/2" |
|---|---|
| Light Output | Normal |
| Number Of F17t8 Lamps | 1, 2 |
| Number Of F25t12 Lamps | 1, 2 |
| Number Of F25t8 Lamps | 1, 2 |
| Number Of F28t8 Lamps | 1, 2 |
| Number Of F32t8 Lamps | 1, 2 |
| Number Of F32t8(26w) Lamps | 1, 2 |
| Number Of F32t8(28w) Lamps | 1, 2 |
| Number Of F32t8(30w) Lamps | 1, 2 |
| Number Of F40t8 Lamps | 1 |
| Number Of Lamps | 1, 2 |
| Sockets Included | No |
| Start Type | Program |
| Starter Required | No |
| Total Harmonic Distortion | Less Than 10% |
| Voltage | 120/277V |
| Width | 1.312" |
| Wiring Type | Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 3.33 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.612 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)