-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.27-0.62A |
| Ballast Bulb Type | T8, T8U |
| Ballast Bulb Type Equivalents | T8, T8U |
| Ballast Dimming | No |
| Ballast Dimming Type | No Dimming |
| Ballast Factor | 1.18 |
| Ballast Family | Lumapro |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 2 |
| Ballast Start Type | Instant |
| Ballast Type | Electronic |
| Brand And Series | Lumapro |
| Bulb Wattage | 17/25/28/32/40 W |
| Ca Title 20 Compliant | Yes |
| Dimming | No |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Fixture Ballast Type | Electronic |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Height | 1" |
| Input Voltage | 120-277V AC |
| Input Watts | 73-74 W |
| Lamp Type | T8 |
| Lamp Types Supported | (1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F28T8, (1 or 2) F32T8, (1) F40T8, (2) F32T8U |
|---|---|
| Length | 9 1/2" |
| Light Output | High |
| Min. Starting Temp. | 0°F |
| Number Of F17t8 Lamps | 1, 2 |
| Number Of F25t12 Lamps | 1, 2 |
| Number Of F25t8 Lamps | 1, 2 |
| Number Of F28t8 Lamps | 1, 2 |
| Number Of F32t8 Lamps | 1, 2 |
| Number Of F32t8(26w) Lamps | 1, 2 |
| Number Of F32t8(28w) Lamps | 1, 2 |
| Number Of F32t8(30w) Lamps | 1, 2 |
| Number Of F40t12 U-bend Lamps | 1 |
| Number Of F40t8 Lamps | 1 |
| Number Of Lamps | 1, 2 |
| Overall Height | 1" |
| Overall Length | 9 1/2" |
| Overall Width | 1 3/8" |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Start Type | Instant |
| Starter Required | No |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 10% |
| Voltage | 120/277V |
| Width | 1.312" |
| Wiring Type | Parallel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 3.33 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.612 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)