CHRISLYNN 87319 Installation Tool, 3 3/8 In - 8 Thread Size, Std, Metric

Item: AG9BKG
Model: 87319
Check Availability
Limited Availability.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial
Thread Size 3 3/8"-8
Thread Type Metric
Type Standard

Product Details

    • Use For Size: 3 3/8-8

Shipping Information

Country Of Origin US
Weight (kg) 3.1752

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site