-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UHMW Film Tape |
|---|---|
| Adhesion To Steel | 30 oz./in. |
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Color | Clear |
| Common Industry | Aerospace, Automotive, Aviation, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Length | 5 yd. |
| Material | Polyethylene |
| Maximum Tape Performance Temperature | 225°F |
| Metric Tape Length | 4.6m |
| Metric Tape Width | 19.1 mm |
| Minimum Tape Performance Temperature | -30°F |
| Performance Temp. | -30°F to +225°F |
| Product Form | Continuous Roll |
| Series | 5425 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | Transparent |
| Tape Elongation | 100% |
| Tape Resistance Properties | Abrasion-Resistant, Oil-Resistant, Solvent-Resistant |
| Tape Sub-type | UHMW Pe Slick Surface Film Tape |
| Tape Tensile Strength | 45 lbs./in. |
| Tape Thickness | 5 mil. |
| Tape Type | Uhmw Slick Surface Film Tape |
| Thickness | 5 mil. |
| Width | 3/4" |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.84 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)