-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backup Ring, Contoured |
|---|---|
| Actual Inside Dia. | 0.327" |
| Actual Width | 0.118" |
| Color | Black |
| Cross Section Shape | Rectangular |
| Durometer | 90 Shore A |
| Durometer Rating | Hard |
|---|---|
| For Use With As568a Dash No. | 203 |
| Material | Buna N |
| Radius | 0.174" |
| Temp. Range | -40°F to +250°F |
| Thickness | 0.05" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.4 |
| HS Code | 4016931010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)