-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backup Ring, Contoured |
|---|---|
| Actual Width | 0.086" |
| Axial Thickness | 0.045" |
| Color | Black |
| Cross Section | 3/32" |
| Cross Section Shape | Rectangular |
| Cut Type | Solid |
| Durometer | 90 Shore A |
| Durometer Rating | Hard |
| For Use With As568a Dash No. | 174 |
| Inside Diameter - Actual | 8.77" |
| Inside Diameter - Nominal | 8 3/4" |
| Material | Buna N |
|---|---|
| O-ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | -40°F |
| Outside Diameter - Nominal | 8 15/16" |
| Radius | 0.129" |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +250°F |
| Width - Actual | 0.09" |
| X-ray Detectable | Not X Ray Detectable |
| Standards | ASTM D2000, SAE J319 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.7 |
| HS Code | 4016931010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)