-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 60" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 30" |
| Electrical Access Type | Yes |
| Features | Convenient Foot Latch Pops Open Tool Cabinet Doors With One Push, Powder Coat Finish For Corrosion Resistance, Pre Punched Skids Allow For Easy Installation Of Casters |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed Side |
| Height | 60" |
| Includes | 3 Full Length Shelves |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Lid Style | Recessed |
| Locking System | Padlockable, Recessed |
|---|---|
| Material | Steel |
| Number Of Doors | 2 |
| Number Of Handles | 2 |
| Number Of Shelves | 6 |
| Number Of Skids | 6 |
| Overall Depth | 30" |
| Overall Height | 60" |
| Overall Height With Lid Open | 60" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 59.4 cu. ft. |
| Style | Cabinets |
| Total Storage Capacity | 59.4 cu. ft. |
| Width | 60" |
This industrial cabinet has shelves to store and organise tools & supplies. It has hinged doors that swing out to the sides for easy access during unloading or loading.
| Height (cm) | 156.21 |
|---|---|
| Length (cm) | 154.43 |
| Width (cm) | 79.76 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 202.5 |
It has a storage capacity of 59.4 cu.ft.
Lock systems prevent thieving and unauthorised access.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)