-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 60" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 30" |
| Electrical Access Type | Yes |
| Features | Convenient Foot Latch Means One Push With Foot Pops The Doors Open, Double Door Opening On Front And Back, Powder Coat Finish For Corrosion Resistance, Pre Punched Skids Allow For Easy Installation Of Caster |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 60" |
| Includes | 3 Full-Length Shelves To Organize Longer Items" The Tool Storage Cabinet |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Locking System | Padlockable, Recessed |
|---|---|
| Material | Steel |
| Number Of Doors | 4 |
| Number Of Handles | 2 |
| Number Of Shelves | 3 |
| Number Of Skids | 6 |
| Overall Depth | 30" |
| Overall Height | 60" |
| Overall Height With Lid Open | 60" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 9/32" |
| Storage Capacity | 59.4 cu. ft. |
| Style | Cabinets |
| Total Storage Capacity | 59.4 cu. ft. |
| Width | 60" |
This cabinet is a double-sided shelf cabinet that can be locked and used for storing tools, equipment & supplies. Double doors on both the front & back of the unit swing outwards to the side for easy access during loading & unloading applications.
| Height (cm) | 156.21 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 78.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 115.65 |
It has a 16-gauge steel body with fully arc-welded seams, 7-gauge skids and powder coating for durability & structural strength.
This cabinet has a 59.4 cubic feet capacity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)