-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 60" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 30" |
| Drawer Capacity | 150 lbs. |
| Electrical Access Type | Yes |
| Features | All Drawers Are Powder Coated And Roll On Ball Bearing Slides, Convenient Foot Latch Pops Open Tool Cabinet Doors With One Push, Powder Coat Finish For Corrosion Resistance, Pre Punched Skids |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 60" |
| Includes | (3) 2.5" Deep Drawers With 50 Lb. Load Capacity And (4) 6In Deep Drawers With 75 Lb Load Capacity, 2 Shelves On The Left Side Of The Unit |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Load Capacity Per Drawer | 150 lbs. |
| Locking System | Padlockable, Recessed |
|---|---|
| Material | Steel |
| Number Of Doors | 2 |
| Number Of Drawers | 7 |
| Number Of Handles | 2 |
| Number Of Shelves | 4 |
| Number Of Skids | 6 |
| Overall Depth | 30" |
| Overall Height | 60" |
| Overall Height With Lid Open | 60" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 9/32" |
| Storage Capacity | 54.9 cu. ft. |
| Style | Cabinets |
| Total Load Capacity | 450 lbs. |
| Total Storage Capacity | 54.9 cu. ft. |
| Width | 60" |
This cabinet provides a large space for securing tools at outdoor and indoor worksites. It allows essential equipment or tools to stay on-site for quick access.
| Height (cm) | 156.21 |
|---|---|
| Length (cm) | 154.43 |
| Width (cm) | 79.76 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 301.95 |
Yes, it features powder-coated finish for resistance against corrosion.
It has a storage capacity of 54.9 cu.ft.
Recessed pull handles save space as they sink into the product itself. They have multiple gripping surfaces, making them less prone to accidents.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)