-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 60" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 24" |
| Electrical Access Type | Yes |
| Features | Convenient Foot Latch Quickly Open, Powder Coat Finish For Corrosion Resistance, Pre Punched Skids |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 60" |
| Includes | 3 Full-Length Shelves To Organize Longer Items |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Locking System | Padlockable, Recessed |
|---|---|
| Material | Steel |
| Number Of Doors | 2 |
| Number Of Handles | 2 |
| Number Of Shelves | 3 |
| Number Of Skids | 6 |
| Overall Depth | 24" |
| Overall Height | 60" |
| Overall Height With Lid Open | 60" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 47.5 cu. ft. |
| Style | Cabinets |
| Total Storage Capacity | 47.5 cu. ft. |
| Width | 60" |
This cabinet offers a large space for storing and securing tools at outdoor and indoor worksites. It allows essential equipment or tools to stay on job sites for quick access when required.
| Height (cm) | 156.46 |
|---|---|
| Length (cm) | 155.45 |
| Width (cm) | 62.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 179.55 |
Yes, it features powder-coated finish for resistance against corrosion.
Recessed pull handles save space as they sink into the product and have multiple gripping surfaces, making them less prone to accidental operations.
It can store up to 45.7 cubic feet.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)