-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 60" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 495, 695 |
| Depth | 24" |
| Electrical Access Type | Yes |
| Features | Convenient Foot Latch Quickly Open, Heavy Duty Recessed Side Handles, Powder Coat Finish, Pre Punched Skids |
| Gauge | 16 ga., 7 ga. |
| Handle Type | Recessed |
| Height | 60" |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Cabinet |
| Locking System | Padlockable, Recessed |
| Material | Steel |
|---|---|
| Number Of Doors | 2 |
| Number Of Handles | 2 |
| Number Of Shelves | 6 |
| Number Of Skids | 6 |
| Overall Depth | 24" |
| Overall Height | 60" |
| Overall Height With Lid Open | 60" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 47.5 cu. ft. |
| Style | Cabinets |
| Total Storage Capacity | 47.5 cu. ft. |
| Width | 60" |
This cabinet provides a large space for storing and securing tools at outdoor and indoor worksites. It allows essential equipment or tools to stay on jobsites for quick access when required.
| Height (cm) | 156.46 |
|---|---|
| Length (cm) | 155.45 |
| Width (cm) | 62.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 179.55 |
Yes, it is powder-coated for resistance against corrosion.
It has a storage capacity of 47.5 cu.ft.
Recessed pull handles save space as they sink into the product itself and have multiple gripping surfaces, making them less prone to accidents.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)