-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Cabinet |
|---|---|
| Body Finish | Gloss |
| Body Gauge | 16 ga. |
| Closed Length | 65" |
| Color | Tan |
| Compatible Caster Manufacturer Model No. | 516, 600, 695 |
| Depth | 30" |
| Electrical Access Type | Yes |
| Gauge | 16 ga. |
| Handle Type | Recessed Side |
| Height | 65" |
| Includes | 6" Caster Set |
| Includes Casters | Yes |
| Jobsite Storage Type | Clamshell Jobsite Cabinet |
| Locking System | Padlockable |
| Material | Steel |
|---|---|
| No. Of Casters | 8 |
| Number Of Doors | 0 |
| Number Of Handles | 2 |
| Number Of Shelves | 4 |
| Overall Depth | 30" |
| Overall Height | 65" |
| Overall Height With Lid Open | 65" |
| Overall Width | 60" |
| Padlock Shackle Max. Dia. | 9/32" |
| Storage Capacity | 60.9 cu. ft. |
| Style | Cabinets |
| Total Load Capacity | 1000 lbs. |
| Total Storage Capacity | 60.9 cu. ft. |
| Width | 60" |
This folding rolling cabinet is suitable for storing tools, equipment and supplies in metalworking, woodworking and automotive manufacturing & maintenance facilities.
| Height (cm) | 219.71 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 78.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 153 |
It has four separate shelves for tool storage. The cabinet is collectively rated for 1000 lb load capacity.
This storage box features a padlockable design for tool safety during cabinet transportation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)